Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-4957 Aramid Fiber with EPDM Binder Flange Gasket, 15 Inch Outside Diameter, Dark Gray | CF2QXA 55YY01

USA SEALING BULK-FG-4957 Aramid Fiber with EPDM Binder Flange Gasket, 15 Inch Outside Diameter, Dark Gray

Item: CF2QXA Model: BULK-FG-4957Cross Ref: 55YY01
Limited Availability
€34.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes12
ColorGray
Inside Dia.8 5/8"
Metal DetectableNo
Outside Dia.15"
Pipe Size8"
Thickness0.062"
TypeFull Face
Backing TypePlain
Binder MaterialEPDM
Bolt Circle Diameter13"
Bolt Hole Diameter1"
Fda ApprovedNo
For Pipe Size8"
Gasket MaterialAramid
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter8 5/8"
Maximum Operating Pressure300 psi
Outside Diameter15"
ReinforcedYes
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.225
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-5047 Aramid Fiber with EPDM Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QTV 55ZF56 BULK-FG-50476 5/8"9 7/8"-GrayNo€11.12
USA SEALING BULK-FG-5093 Aramid Fiber with EPDM Binder Flange Gasket, 9-7/8 Inch Outside Diameter | CF2QTW 55ZF67 BULK-FG-50936 5/8"9 7/8"-GrayNo€41.29
USA SEALING BULK-FG-4929 Aramid Fiber with EPDM Binder Flange Gasket, 9 Inch Outside Diameter, Dark Gray | CF2QTX 55YX76 BULK-FG-49294 1/2"9"8GrayNo€8.99
USA SEALING BULK-FG-4975 Aramid Fiber with EPDM Binder Flange Gasket, 9 Inch Outside Diameter, Dark Gray | CF2QTY 55YX87 BULK-FG-49754 1/2"9"8GrayNo€18.84
USA SEALING BULK-FG-5024 Aramid Fiber with EPDM Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QTZ 55ZF34 BULK-FG-50246 5/8"8 3/4"-GrayNo€8.84
USA SEALING BULK-FG-5070 Aramid Fiber with EPDM Binder Flange Gasket, 8-3/4 Inch Outside Diameter | CF2QUA 55ZF45 BULK-FG-50706 5/8"8 3/4"-GrayNo€17.67
USA SEALING BULK-FG-4950 Aramid Fiber with EPDM Binder Flange Gasket, 8-1/4 Inch Outside Diameter | CF2QUB 55YX97 BULK-FG-49503 1/2"8 1/4"8GrayNo€8.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4957 Aramid Fiber with EPDM Binder Flange Gasket, 15 Inch Outside Diameter, Dark Gray
€34.10 /unit