USA SEALING BULK-FG-4699 Neoprene Flange Gasket, 6-7/8 Inch Outside Diameter, Black | CE9UUX 55ZJ94

USA SEALING BULK-FG-4699 Neoprene Flange Gasket, 6-7/8 Inch Outside Diameter, Black

Item: CE9UUX Model: BULK-FG-4699Cross Ref: 55ZJ94
Limited Availability
€25.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlack
Inside Dia.4 1/2"
Metal DetectableNo
Outside Dia.6 7/8"
Pipe Size4"
Thickness1/8"
TypeRing
Fda ApprovedNo
For Fluid TypeRefrigerants
For Pipe Size4"
Gasket MaterialNeoprene
Gasket TypeRing Gasket
Includes Mounting HardwareNo
Inside Diameter4 1/2"
Outside Diameter6 7/8"
ReinforcedNo
Resistance PropertiesWater Resistant
StandardsASME B16.21, ASTM D1056-2C5, FMVSS-302

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-4147 Neoprene Flange Gasket, 6-7/8 Inch Outside Diameter, Black | CE9UUV 55ZJ53 BULK-FG-41474 1/2"6 7/8"BlackNo€20.21
USA SEALING BULK-FG-4653 Neoprene Flange Gasket, 6-7/8 Inch Outside Diameter, Black | CE9UUW 55ZJ85 BULK-FG-46534 1/2"6 7/8"BlackNo€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4699 Neoprene Flange Gasket, 6-7/8 Inch Outside Diameter, Black
€25.25 /unit