USA SEALING BULK-FG-4559 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CE9UUG 55ZC73

USA SEALING BULK-FG-4559 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black

Item: CE9UUG Model: BULK-FG-4559Cross Ref: 55ZC73
Limited Availability
€5.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorBlack
Inside Dia.3 1/2"
Metal DetectableNo
Outside Dia.7 1/2"
Pipe Size3"
Thickness0.062"
TypeFull Face
Fda ApprovedNo
For Fluid TypeRefrigerants
For Pipe Size3"
Gasket MaterialNeoprene
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter3 1/2"
Outside Diameter7 1/2"
Resistance PropertiesWeather Resistant
StandardsASME B16.21, ASTM D1056-2C5, FMVSS-302

Shipping Info:

Ship weight (kg) 0.09
Country of OriginCN

Product Variants

ProductModelInside Dia.ColorBolt HolesOutside Dia.Metal DetectablePrice
USA SEALING BULK-FG-4191 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, White | CE9UTV 55ZA92 BULK-FG-41913 1/2"White47 1/2"No€4.25
USA SEALING BULK-FG-4237 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, White | CE9UTW 55ZC02 BULK-FG-42373 1/2"White47 1/2"No€7.52
USA SEALING BULK-FG-4213 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, White | CE9UTX 55ZC10 BULK-FG-42132 7/8"White87 1/2"No€7.07
USA SEALING BULK-FG-1357 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CE9UTZ 55ZA63 BULK-FG-13573 1/2"Black47 1/2"No€7.55
USA SEALING BULK-FG-1379 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CE9UUA 55ZA73 BULK-FG-13792 7/8"Black87 1/2"No€3.64
USA SEALING BULK-FG-1402 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CE9UUB 55ZA82 BULK-FG-14022 7/8"Black87 1/2"No€7.50
USA SEALING BULK-FG-4007 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black | CE9UUC 55ZC30 BULK-FG-40073 1/2"Black47 1/2"No€4.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4559 Neoprene Flange Gasket, 7-1/2 Inch Outside Diameter, Black
€5.27 /unit