USA SEALING BULK-FG-4193 Neoprene Flange Gasket, 9 Inch Outside Diameter, White | CE9URT 55ZA93

USA SEALING BULK-FG-4193 Neoprene Flange Gasket, 9 Inch Outside Diameter, White

Item: CE9URT Model: BULK-FG-4193Cross Ref: 55ZA93
Limited Availability
€6.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorWhite
Inside Dia.4 1/2"
Metal DetectableNo
Outside Dia.9"
Pipe Size4"
Thickness0.062"
TypeFull Face
Bolt Hole Diameter3/4"
Fda ApprovedYes
FeaturesSuitable for Oils, Water, and Refrigerants
For Flange Ansi ClassClass 150
For Fluid TypeRefrigerants
For Pipe Size4"
Gasket MaterialNeoprene
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter4 1/2"
Maximum Operating Temperature250°F
Minimum Operating Temperature-30°F
Number Of Bolt Holes8
Outside Diameter9"
ReinforcedYes
Resistance PropertiesWeather Resistant
StandardsASME B16.21, ASTM D2000 BC 607, FDA APPROVED

Shipping Info:

Ship weight (kg) 0.135
Country of OriginCN

Product Variants

ProductModelColorInside Dia.Outside Dia.Metal DetectableBolt HolesPrice
USA SEALING BULK-FG-4239 Neoprene Flange Gasket, 9 Inch Outside Diameter, White | CE9URU 55ZC03 BULK-FG-4239White4 1/2"9"No8€10.69
USA SEALING BULK-FG-1359 Neoprene Flange Gasket, 9 Inch Outside Diameter, Black | CE9URV 55ZA64 BULK-FG-1359Black4 1/2"9"No8€9.28
USA SEALING BULK-FG-4009 Neoprene Flange Gasket, 9 Inch Outside Diameter, Black | CE9URW 55ZC31 BULK-FG-4009Black4 1/2"9"No8€6.61
USA SEALING BULK-FG-4055 Neoprene Flange Gasket, 9 Inch Outside Diameter, Black | CE9URX 55ZC53 BULK-FG-4055Black4 1/2"9"No8€10.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4193 Neoprene Flange Gasket, 9 Inch Outside Diameter, White
€6.61 /unit