Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1980 Flange Gasket, 4 Inch Pipe Size, 6 7/8 Inch Outside Dia, 5 Inch Inside Dia, 1/8 Inch Thick | CU7HNU

USA SEALING BULK-FG-1980 Flange Gasket, 4 Inch Pipe Size, 6 7/8 Inch Outside Dia, 5 Inch Inside Dia, 1/8 Inch Thick

Item: CU7HNU Model: BULK-FG-1980Cross Ref: 742L58
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes0
ColorMetallic
Flange ClassClass 150
Grade304
Inside Dia.5"
MaterialStainless Steel
Metal DetectableNo
Outside Dia.6 7/8"
Pipe Size4"
Temp. Range-300°C to +1200°C
Thickness1/8"
TypeSpiral Wound
Filler MaterialGraphite
For Pipe Size4"
Inside Diameter5"
Outside Diameter6 7/8"
StandardsASME B16.20

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1980 Flange Gasket, 4 Inch Pipe Size, 6 7/8 Inch Outside Dia, 5 Inch Inside Dia, 1/8 Inch Thick
€39.77 /unit