Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1959 Flange Gasket, 5 Inch Pipe Size, 11 Inch Outside Dia, 5 9/16 Inch Inside Dia | CU7HQD

USA SEALING BULK-FG-1959 Flange Gasket, 5 Inch Pipe Size, 11 Inch Outside Dia, 5 9/16 Inch Inside Dia

Item: CU7HQD Model: BULK-FG-1959Cross Ref: 742L22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorWhite
Flange ClassClass 300
Inside Dia.5.562"
MaterialEPTFE Plastic
Metal DetectableNo
Outside Dia.11"
Pipe Size5"
Temp. Range-450°F to +600°F
Thickness1/8"
TypeFull Face
Bolt Circle Diameter9 1/4"
Fda ApprovedYes
For Fluid TypeChemicals
For Pipe Size5"
Gasket MaterialEPTFE
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter5 9/16"
Maximum Operating Pressure300 psi
Outside Diameter11"
ReinforcedNo
StandardsASME B16.21, FDA APPROVED
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1959 Flange Gasket, 5 Inch Pipe Size, 11 Inch Outside Dia, 5 9/16 Inch Inside Dia
€291.01 /unit