Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1795 Flange Gasket, 3 1/2 Inch Pipe Size, 6 3/8 Inch Outside Dia, 4 Inch Inside Dia, White | CU7HJF

USA SEALING BULK-FG-1795 Flange Gasket, 3 1/2 Inch Pipe Size, 6 3/8 Inch Outside Dia, 4 Inch Inside Dia, White

Item: CU7HJF Model: BULK-FG-1795Cross Ref: 742L29
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes0
ColorWhite
Flange ClassClass 150
Inside Dia.4"
MaterialEPTFE Plastic
Metal DetectableNo
Outside Dia.6 3/8"
Pipe Size3 1/2"
Temp. Range-450°F to +600°F
Thickness0.062"
TypeRing
Fda ApprovedYes
Gasket MaterialEPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter4"
Maximum Operating Pressure150 psi
Outside Diameter6 3/8"
ReinforcedNo
StandardsASME B16.21, FDA APPROVED
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1795 Flange Gasket, 3 1/2 Inch Pipe Size, 6 3/8 Inch Outside Dia, 4 Inch Inside Dia, White
€55.81 /unit