Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-177 SBR Flange Gasket, 4-7/8 Inch Outside Diameter, Red | CE9KCX 55ZA43

USA SEALING BULK-FG-177 SBR Flange Gasket, 4-7/8 Inch Outside Diameter, Red

Item: CE9KCX Model: BULK-FG-177Cross Ref: 55ZA43
Limited Availability
€2.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorRed
Inside Dia.1.312"
Metal DetectableNo
Outside Dia.4 7/8"
Pipe Size1"
Thickness1/8"
TypeFull Face
Bolt Circle Diameter3 1/2"
Fda ApprovedNo
For Pipe Size1"
Gasket MaterialSBR
Gasket Type]Full Face Gasket
Includes Mounting HardwareNo
Inside Diameter1 5/16"
Maximum Operating Pressure300 psi
Outside Diameter4 7/8"
Resistance PropertiesAbrasion Resistant
StandardsASME B16.21, ASTM D2000 AA 603
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-129 SBR Flange Gasket, 4-7/8 Inch Outside Diameter, Red | CE9KCW 55ZA33 BULK-FG-1291.312"4 7/8"RedNo4€1.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-177 SBR Flange Gasket, 4-7/8 Inch Outside Diameter, Red
€2.91 /unit