Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1743 Graphite Flange Gasket, 4-7/8 Inch Outside Diameter, Dark Gray | CF2BME 55YY76

USA SEALING BULK-FG-1743 Graphite Flange Gasket, 4-7/8 Inch Outside Diameter, Dark Gray

Item: CF2BME Model: BULK-FG-1743Cross Ref: 55YY76
Limited Availability
€5.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorGray
Inside Dia.1.312"
Metal DetectableNo
Outside Dia.4 7/8"
Pipe Size1"
Thickness0.062"
TypeFull Face
Bolt Circle Diameter3 1/2"
Fda ApprovedNo
For Pipe Size1"
Gasket MaterialGraphite
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Insert MaterialNone
Inside Diameter1 5/16"
Maximum Operating Pressure300 psi
Outside Diameter4 7/8"
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-1766 Graphite Flange Gasket, 4-7/8 Inch Outside Diameter, Dark Gray | CF2BMF 55YY87 BULK-FG-17661.312"4 7/8"GrayNo4€8.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1743 Graphite Flange Gasket, 4-7/8 Inch Outside Diameter, Dark Gray
€5.12 /unit