Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1655 Graphite Flange Gasket, 5-1/8 Inch Outside Diameter, Dark Gray | CF2BMA 55ZG36

USA SEALING BULK-FG-1655 Graphite Flange Gasket, 5-1/8 Inch Outside Diameter, Dark Gray

Item: CF2BMA Model: BULK-FG-1655Cross Ref: 55ZG36
Limited Availability
€5.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorGray
Inside Dia.2 7/8"
Metal DetectableNo
Outside Dia.5 1/8"
Pipe Size2 1/2"
Thickness0.062"
TypeRing
Fda ApprovedNo
Gasket MaterialGraphite
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Insert MaterialNone
Inside Diameter2 7/8"
Maximum Operating Pressure300 psi
Outside Diameter5 1/8"
ReinforcedNo
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-1678 Graphite Flange Gasket, 5-1/8 Inch Outside Diameter, Dark Gray | CF2BMB 55ZG47 BULK-FG-16782 7/8"5 1/8"GrayNo€9.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1655 Graphite Flange Gasket, 5-1/8 Inch Outside Diameter, Dark Gray
€5.39 /unit