Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-109 SBR Flange Gasket, 7 Inch Outside Diameter, Red | CE9KCL 55ZA23

USA SEALING BULK-FG-109 SBR Flange Gasket, 7 Inch Outside Diameter, Red

Item: CE9KCL Model: BULK-FG-109Cross Ref: 55ZA23
Limited Availability
€2.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorRed
Inside Dia.2 7/8"
Metal DetectableNo
Outside Dia.7"
Pipe Size2 1/2"
Thickness0.062"
TypeFull Face
Bolt Circle Diameter5 1/2"
Fda ApprovedNo
Gasket MaterialSBR
Gasket Type]Full Face Gasket
Includes Mounting HardwareNo
Inside Diameter2 7/8"
Maximum Operating Pressure150 psi
Outside Diameter7"
Resistance PropertiesAbrasion Resistant
StandardsASME B16.21, ASTM D2000 AA 603
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorBolt HolesMetal DetectablePrice
USA SEALING BULK-FG-431 Viton Flange Gasket, 3-7/8 Inch Outside Diameter, Black | CE9CBT 55YZ60 BULK-FG-4311.062"3 7/8"Black4No€17.58
USA SEALING BULK-FG-430 Viton Flange Gasket, 3-1/2 Inch Outside Diameter, Black | CE9CBU 55YZ59 BULK-FG-4300.812"3 1/2"Black4No€14.63
USA SEALING BULK-FG-1454 Silicone Flange Gasket, 8-3/4 Inch Outside Diameter, Red | CE9GHY 55ZH11 BULK-FG-14546 5/8"8 3/4"Red-No€24.56
USA SEALING BULK-FG-112 SBR Flange Gasket, 9 Inch Outside Diameter, Red | CE9KCE 55ZA25 BULK-FG-1124 1/2"9"Red8No€3.84
USA SEALING BULK-FG-108 SBR Flange Gasket, 6 Inch Outside Diameter, Red | CE9KCR 55ZA22 BULK-FG-1082 3/8"6"Red4No€1.49
USA SEALING BULK-FG-107 SBR Flange Gasket, 5 Inch Outside Diameter, Red | CE9KCV 55ZA21 BULK-FG-1071 7/8"5"Red4No€1.19
USA SEALING BULK-FG-105 SBR Flange Gasket, 4-1/4 Inch Outside Diameter, Red | CE9KDB 55ZA19 BULK-FG-1051.312"4 1/4"Red4No€0.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-109 SBR Flange Gasket, 7 Inch Outside Diameter, Red
€2.17 /unit