Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-106 SBR Flange Gasket, 4-5/8 Inch Outside Diameter, Red | CE9KCY 55ZA20

USA SEALING BULK-FG-106 SBR Flange Gasket, 4-5/8 Inch Outside Diameter, Red

Item: CE9KCY Model: BULK-FG-106Cross Ref: 55ZA20
Limited Availability
€1.13 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorRed
Inside Dia.1 5/8"
Metal DetectableNo
Outside Dia.4 5/8"
Pipe Size1 1/4"
Thickness0.062"
TypeFull Face
Bolt Circle Diameter3 1/2"
Fda ApprovedNo
Gasket MaterialSBR
Gasket Type]Full Face Gasket
Includes Mounting HardwareNo
Inside Diameter1 11/16"
Maximum Operating Pressure150 psi
Outside Diameter4 5/8"
Resistance PropertiesAbrasion Resistant
StandardsASME B16.21, ASTM D2000 AA 603
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-128 SBR Flange Gasket, 4-5/8 Inch Outside Diameter, Red | CE9KCZ 55ZA32 BULK-FG-1281.062"4 5/8"RedNo4€0.92
USA SEALING BULK-FG-176 SBR Flange Gasket, 4-5/8 Inch Outside Diameter, Red | CE9KDA 55ZA42 BULK-FG-1761.062"4 5/8"RedNo4€1.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-106 SBR Flange Gasket, 4-5/8 Inch Outside Diameter, Red
€1.13 /unit