Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1032 Graphite with Stainless Steel Insert Flange Gasket, 6-1/8 Inch Outside Diameter | CF2BHB 55YZ27

USA SEALING BULK-FG-1032 Graphite with Stainless Steel Insert Flange Gasket, 6-1/8 Inch Outside Diameter

Item: CF2BHB Model: BULK-FG-1032Cross Ref: 55YZ27
Limited Availability
€19.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes4
ColorGray
Inside Dia.1.906"
Metal DetectableNo
Outside Dia.6 1/8"
Pipe Size1 1/2"
Thickness1/8"
TypeFull Face
Bolt Circle Diameter4 1/2"
Fda ApprovedNo
Gasket MaterialGraphite
Gasket TypeFull Face Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter1 15/16"
Maximum Operating Pressure300 psi
Outside Diameter6 1/8"
ReinforcedYes
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.Bolt HolesColorMetal DetectablePrice
USA SEALING BULK-FG-925 Graphite with Stainless Steel Insert Flange Gasket, 9-7/8 Inch Outside Diameter | CF2BGN 55ZG63 BULK-FG-9256 5/8"9 7/8"-GrayNo€28.54
USA SEALING BULK-FG-948 Graphite with Stainless Steel Insert Flange Gasket, 9-7/8 Inch Outside Diameter | CF2BGP 55ZG74 BULK-FG-9486 5/8"9 7/8"-GrayNo€41.49
USA SEALING BULK-FG-991 Graphite with Stainless Steel Insert Flange Gasket, 9 Inch Outside Diameter | CF2BGQ 55YZ09 BULK-FG-9914 1/2"9"8GrayNo€32.00
USA SEALING BULK-FG-1012 Graphite with Stainless Steel Insert Flange Gasket, 8-1/4 Inch Outside Diameter | CF2BGR 55YZ19 BULK-FG-10123 1/2"8 1/4"8GrayNo€20.67
USA SEALING BULK-FG-1035 Graphite with Stainless Steel Insert Flange Gasket, 8-1/4 Inch Outside Diameter | CF2BGT 55YZ30 BULK-FG-10353 1/2"8 1/4"8GrayNo€27.02
USA SEALING BULK-FG-922 Graphite with Stainless Steel Insert Flange Gasket, 7-1/8 Inch Outside Diameter | CF2BGU 55ZG62 BULK-FG-9224 1/2"7 1/8"-GrayNo€15.37
USA SEALING BULK-FG-945 Graphite with Stainless Steel Insert Flange Gasket, 7-1/8 Inch Outside Diameter | CF2BGV 55ZG73 BULK-FG-9454 1/2"7 1/8"-GrayNo€21.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1032 Graphite with Stainless Steel Insert Flange Gasket, 6-1/8 Inch Outside Diameter
€19.04 /unit