Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CS-GXXB-55 Sheet Stock, Garolite XX, 6 x 6 x 0.125 Inch Size, 250 Degree F Max Temp, Black | CE9JEC 55RH82

USA SEALING BULK-CS-GXXB-55 Sheet Stock, Garolite XX, 6 x 6 x 0.125 Inch Size, 250 Degree F Max Temp, Black

Item: CE9JEC Model: BULK-CS-GXXB-55Cross Ref: 55RH82
Limited Availability
€13.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
Operating Temp. Range0°F to +250°F
Tensile Strength15000 psi
ClarityOpaque
ColorBlack
Corrosion And Chemical ResistanceFair
Density0.049 lbs.-cu. in.
Friction RatingNot Rated
GradeGrade XX
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength0.6 lbs.-ft./in.
Impact Strength RatingPoor
Length Tolerance+/-0.25"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Maximum Temperature250°F
Minimum Temperature0°F
Nominal Size (wxl)6" x 6"
Overall Length6"
Overall Width6"
StandardsUL 94 HB
Temperature Range0°F to 250°F
Tensile Strength RatingExcellent
Thickness1/8"
Thickness Tolerance+/-0.011"
Uv ResistantNo
Water Absorption1.25%
Water Absorption RatingPoor
Wear FactorFair
Width Tolerance+/-0.25"

Shipping Info:

Ship weight (kg) 0.099
Country of OriginVaries

Product Variants

ProductModelOperating Temp. RangeTensile StrengthPrice
USA SEALING BULK-CS-GXX-40 Sheet Stock, Garolite XX, 12 x 12 x 0.031 Inch Size, 250 Degree F Max Temp | CE9JED 55RH01 BULK-CS-GXX-400°F to +250°F15000 psi€11.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CS-GXXB-55 Sheet Stock, Garolite XX, 6 x 6 x 0.125 Inch Size, 250 Degree F Max Temp, Black
€13.14 /unit