Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CR-GXX-78 Rod Stock, 15, 000 psi Tensile Strength | CE9PMT 55PH81

USA SEALING BULK-CR-GXX-78 Rod Stock, 15, 000 psi Tensile Strength

Item: CE9PMT Model: BULK-CR-GXX-78Cross Ref: 55PH81
Limited Availability
€14.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBrown
Impact Strength0.65 lbs.
Length2 ft.
MaterialGarolite x X
TypeGeneral Purpose
ClarityOpaque
Corrosion And Chemical ResistanceFair
Density0.049 lbs.-cu. in.
Diameter Tolerance+0.007/-0.005"
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength RatingPoor
Length ToleranceOversized/-1"
MachinabilityGood
Material GradeXX
Maximum Temperature250°F
Minimum Temperature0°F
Overall Diameter1/4"
Overall Length24"
ShapeRod
StandardsUL 94-HB
Temperature Range0°F to 250°F
Tensile Strength15000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption1.25%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.027
Country of OriginVaries

Product Variants

ProductModelDiameterMaterialColorImpact StrengthPrice
USA SEALING BULK-CR-GXX-28 Rod Stock, 15, 000 psi Tensile Strength | CE9PLD 55PH48 BULK-CR-GXX-28-Garolite x XBrown0.65 lbs.€10.18
USA SEALING BULK-CR-GXX-32 Rod Stock, 15, 000 psi Tensile Strength | CE9PLE 55PH52 BULK-CR-GXX-32-Garolite x XBrown0.65 lbs.€15.98
USA SEALING BULK-CR-GXX-36 Rod Stock, 15, 000 psi Tensile Strength | CE9PLF 55PH56 BULK-CR-GXX-361"Garolite x XBrown0.65 lbs.€32.63
USA SEALING BULK-CR-GXX-25 Rod Stock, 15, 000 psi Tensile Strength | CE9PLG 55PH45 BULK-CR-GXX-25-Garolite x XBrown0.65 lbs.€7.81
USA SEALING BULK-CR-GXX-26 Rod Stock, 15, 000 psi Tensile Strength | CE9PLH 55PH46 BULK-CR-GXX-26-Garolite x XBrown0.65 lbs.€7.67
USA SEALING BULK-CR-GXX-27 Rod Stock, 15, 000 psi Tensile Strength | CE9PLJ 55PH47 BULK-CR-GXX-27-Garolite x XBrown0.65 lbs.€9.24
USA SEALING BULK-CR-GXX-29 Rod Stock, 15, 000 psi Tensile Strength | CE9PLK 55PH49 BULK-CR-GXX-29-Garolite x XBrown0.65 lbs.€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CR-GXX-78 Rod Stock, 15, 000 psi Tensile Strength
€14.21 /unit