Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CR-GFR4-33 Rod Stock, Garolite, 5/8 Inch Diameter | CE9PEQ 55TJ18

USA SEALING BULK-CR-GFR4-33 Rod Stock, Garolite, 5/8 Inch Diameter

Item: CE9PEQ Model: BULK-CR-GFR4-33Cross Ref: 55TJ18
Limited Availability
€22.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorYellow
Impact Strength14 lbs.
Length1 ft.
TypeGeneral Purpose
ClarityOpaque
Corrosion And Chemical ResistanceGood
Density0.072 lbs.-cu. in.
Diameter Tolerance+0.041/-0.02"
HardnessRockwell M110
Hardness RatingExtra Hard
Impact Strength RatingExcellent
Length ToleranceOversized/-1"
MachinabilityGood
MaterialFiberglass Epoxy Laminate
Material GradeG-10/FR4
Maximum Temperature280°F
Minimum Temperature0°F
Overall Diameter5/8"
Overall Length12"
ShapeRod
StandardsUL 94 V-0
Temperature Range0°F to 280°F
Tensile Strength38000 psi
Tensile Strength RatingExcellent
Uv ResistantNo
Water Absorption0.15%
Water Absorption RatingGood
Wear FactorFair

Shipping Info:

Ship weight (kg) 0.1125
Country of OriginVaries

Product Variants

ProductModelColorImpact StrengthPrice
USA SEALING BULK-CR-GFR4-59 Rod Stock, Garolite, 5/8 Inch Diameter | CE9PER 55TJ38 BULK-CR-GFR4-59Yellow14 lbs.€56.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CR-GFR4-33 Rod Stock, Garolite, 5/8 Inch Diameter
€22.48 /unit