Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CR-GCE-92 Rod Stock, 10, 000 psi Tensile Strength | CE9PTJ 55PJ41

USA SEALING BULK-CR-GCE-92 Rod Stock, 10, 000 psi Tensile Strength

Item: CE9PTJ Model: BULK-CR-GCE-92Cross Ref: 55PJ41
Limited Availability
€232.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
ColorBrown
Diameter2"
Impact Strength1.7 lbs.
Length2 ft.
MaterialGarolite CE
TypeGeneral Purpose
ClarityOpaque
Corrosion And Chemical ResistanceFair
Density0.049 lbs.-cu. in.
Diameter Tolerance+0.052/-0.048"
HardnessRockwell M100
Hardness RatingHard
Impact Strength RatingPoor
Length ToleranceOversized/-1"
MachinabilityGood
Material GradeCE
Maximum Temperature250°F
Minimum Temperature0°F
Overall Diameter2"
Overall Length24"
ShapeRod
StandardsUL 94-HB
Temperature Range0°F to 250°F
Tensile Strength10000 psi
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption2%
Water Absorption RatingPoor
Wear FactorFair

Shipping Info:

Ship weight (kg) 1.665
Country of OriginVaries

Product Variants

ProductModelDiameterMaterialColorImpact StrengthPrice
USA SEALING BULK-CR-GCE-27 Rod Stock, 10, 000 psi Tensile Strength | CE9PQL 55PH96 BULK-CR-GCE-27-Garolite CEBrown1.7 lbs.€10.07
USA SEALING BULK-CR-GCE-28 Rod Stock, 10, 000 psi Tensile Strength | CE9PQM 55PH97 BULK-CR-GCE-28-Garolite CEBrown1.7 lbs.€11.08
USA SEALING BULK-CR-GCE-29 Rod Stock, 10, 000 psi Tensile Strength | CE9PQN 55PH98 BULK-CR-GCE-29-Garolite CEBrown1.7 lbs.€11.76
USA SEALING BULK-CR-GCE-30 Rod Stock, 10, 000 psi Tensile Strength | CE9PQP 55PH99 BULK-CR-GCE-30-Garolite CEBrown1.7 lbs.€13.69
USA SEALING BULK-CR-GCE-31 Rod Stock, 10, 000 psi Tensile Strength | CE9PQQ 55PJ01 BULK-CR-GCE-31-Garolite CEBrown1.7 lbs.€16.03
USA SEALING BULK-CR-GCE-32 Rod Stock, 10, 000 psi Tensile Strength | CE9PQR 55PJ02 BULK-CR-GCE-32-Garolite CEBrown1.7 lbs.€16.10
USA SEALING BULK-CR-GCE-33 Rod Stock, 10, 000 psi Tensile Strength | CE9PQT 55PJ03 BULK-CR-GCE-33-Garolite CEBrown1.7 lbs.€17.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CR-GCE-92 Rod Stock, 10, 000 psi Tensile Strength
€232.70 /unit