Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-512 Dust Cap, 2 Inch Coupling Size, 250 PSI | CT7UEZ

USA SEALING BULK-CGF-512 Dust Cap, 2 Inch Coupling Size, 250 PSI

Item: CT7UEZ Model: BULK-CGF-512Cross Ref: 55EG27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Cap
Body MaterialNylon
Coupling ComponentSocket
Coupling Size2"
Coupling TypeType Dc
Gasket MaterialNitrile
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length55.5 mm
Socket Inside Diameter2 1/2"
Max. Working Pressure @ 70 F250 psi
StandardsA-A59326A

Shipping Info:

Ship weight (kg) 0.2272
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling SizeCoupling TypeCoupling ComponentGasket MaterialBody MaterialPrice
USA SEALING BULK-CGF-511 Dust Cap, 1 1/2 Inch Coupling Size, 250 PSI | CT7RFZ BULK-CGF-5111 1/2"Type DcSocketNitrileNylon€37.25
USA SEALING BULK-CGF-510 Dust Cap, 1 1/4 Inch Coupling Size, 250 PSI | CT7RGA BULK-CGF-5101 1/4"Type DcSocketNitrileNylon€33.18
USA SEALING BULK-CGF-509 Dust Cap, 1 Inch Coupling Size, 250 PSI | CT7TWD BULK-CGF-5091"Type DcSocketNitrileNylon€18.14
USA SEALING BULK-CGF-513 Dust Cap, 2 1/2 Inch Coupling Size, 225 PSI | CT7TWE BULK-CGF-5132 1/2"Type DcSocketNitrileNylon€41.91
USA SEALING BULK-CGF-514 Dust Cap, 3 Inch Coupling Size, 200 PSI | CT7UFA BULK-CGF-5143"Type DcSocketNitrileNylon€53.45
USA SEALING BULK-CGF-508 Dust Cap, 3/4 Inch Coupling Size, 150 PSI | CT7UFB BULK-CGF-5083/4"Type DcSocketNitrileNylon€16.39
USA SEALING BULK-CGF-515 Dust Cap, 4 Inch Coupling Size, 100 PSI | CT7UFJ BULK-CGF-5154"Type DcSocketNitrileNylon€90.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-512 Dust Cap, 2 Inch Coupling Size, 250 PSI
€59.57 /unit