Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-468 Cam and Groove Coupling, 2 Inch Coupling Size, 2 Inch Hose Fitting Size, Nitrile | CT7REZ

USA SEALING BULK-CGF-468 Cam and Groove Coupling, 2 Inch Coupling Size, 2 Inch Hose Fitting Size, Nitrile

Item: CT7REZ Model: BULK-CGF-468Cross Ref: 55EF92
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialNylon
Connection TypeHose Shank
Coupling ComponentSocket
Coupling Size2"
Coupling TypeType C
For Hose I.d.2"
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size2"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F250 psi
Overall Length126 mm
Socket Inside Diameter2 1/2"
TypeMale Hose Shank
Fitting TypeMale Hose Shank
Max. Working Pressure @ 70 F250 psi
StandardsA-A59326A

Shipping Info:

Ship weight (kg) 0.2768
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderConnection TypeCoupling ComponentGasket MaterialBody MaterialPrice
USA SEALING BULK-CGF-467 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REL BULK-CGF-467Type C1 1/2"1 1/2"MaleHose ShankSocketNitrileNylon€42.28
USA SEALING BULK-CGF-478 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REM BULK-CGF-478Type D1 1/2"1 1/2"FemaleNPTSocketNitrileNylon€43.15
USA SEALING BULK-CGF-456 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REN BULK-CGF-456Type B1 1/2"1 1/2"MaleNPTSocketNitrileNylon€40.95
USA SEALING BULK-CGF-466 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7REP BULK-CGF-466Type C1 1/4"1 1/4"MaleHose ShankSocketNitrileNylon€36.22
USA SEALING BULK-CGF-455 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7REQ BULK-CGF-455Type B1 1/4"1 1/4"MaleNPTSocketNitrileNylon€38.97
USA SEALING BULK-CGF-477 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7RER BULK-CGF-477Type D1 1/4"1 1/4"FemaleNPTSocketNitrileNylon€36.76
USA SEALING BULK-CGF-465 Cam and Groove Coupling, 1 Inch Coupling Size, 1 Inch Hose Fitting Size, Nitrile | CT7REV BULK-CGF-465Type C1"1"MaleHose ShankSocketNitrileNylon€21.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-468 Cam and Groove Coupling, 2 Inch Coupling Size, 2 Inch Hose Fitting Size, Nitrile
€58.75 /unit