Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-460 Cam and Groove Coupling, 4 Inch Coupling Size, 4 Inch Hose Fitting Size | CT7RFU

USA SEALING BULK-CGF-460 Cam and Groove Coupling, 4 Inch Coupling Size, 4 Inch Hose Fitting Size

Item: CT7RFU Model: BULK-CGF-460Cross Ref: 55EF86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialNylon
Connection TypeNPT
Coupling ComponentSocket
Coupling Size4"
Coupling TypeType B
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size4"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F100 psi
Overall Length95 mm
Socket Inside Diameter4 3/4"
Thread Size4"-8
TypeMNPT
Fitting TypeMNPT
Max. Working Pressure @ 70 F100 psi
StandardsA-A59326A

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderCoupling ComponentGasket MaterialConnection TypeBody MaterialPrice
USA SEALING BULK-CGF-476 Cam and Groove Coupling, 1 Inch Coupling Size, 1 Inch Hose Fitting Size | CT7RET BULK-CGF-476Type D1"1"FemaleSocketNitrileNPTNylon€23.08
USA SEALING BULK-CGF-454 Cam and Groove Coupling, 1 Inch Coupling Size, 1 Inch Hose Fitting Size | CT7REU BULK-CGF-454Type B1"1"MaleSocketNitrileNPTNylon€19.45
USA SEALING BULK-CGF-480 Cam and Groove Coupling, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CT7REW BULK-CGF-480Type D2 1/2"2 1/2"FemaleSocketNitrileNPTNylon€49.69
USA SEALING BULK-CGF-458 Cam and Groove Coupling, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CT7REX BULK-CGF-458Type B2 1/2"2 1/2"MaleSocketNitrileNPTNylon€48.44
USA SEALING BULK-CGF-479 Cam and Groove Coupling, 2 Inch Coupling Size, 2 Inch Hose Fitting Size | CT7REY BULK-CGF-479Type D2"2"FemaleSocketNitrileNPTNylon€45.29
USA SEALING BULK-CGF-481 Cam and Groove Coupling, 3 Inch Coupling Size, 3 Inch Hose Fitting Size | CT7RFA BULK-CGF-481Type D3"3"FemaleSocketNitrileNPTNylon€54.78
USA SEALING BULK-CGF-459 Cam and Groove Coupling, 3 Inch Coupling Size, 3 Inch Hose Fitting Size | CT7RFB BULK-CGF-459Type B3"3"MaleSocketNitrileNPTNylon€64.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-460 Cam and Groove Coupling, 4 Inch Coupling Size, 4 Inch Hose Fitting Size
€162.30 /unit