Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-287 Cam and Groove Coupling, 1/2 Inch Coupling Size, 150 PSI | CV3DTH

USA SEALING BULK-CGF-287 Cam and Groove Coupling, 1/2 Inch Coupling Size, 150 PSI

Item: CV3DTH Model: BULK-CGF-287Cross Ref: 743P33
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body Material GradeGrade 304
Connection TypeHose Shank
Coupling ComponentSocket
Coupling Size1/2"
Coupling TypeType C
For Hose I.d.1/2"
Gasket MaterialNitrile
Hose Fitting GenderMale
Hose Fitting Size1/2"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F150 psi
Overall Length72.2 mm
Socket Inside Diameter0.938"
TypeMale Hose Shank

Shipping Info:

Ship weight (kg) 0.1372
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderConnection TypeCoupling ComponentGasket MaterialBody MaterialPrice
USA SEALING BULK-CGF-467 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REL BULK-CGF-467Type C1 1/2"1 1/2"MaleHose ShankSocketNitrileNylon€42.28
USA SEALING BULK-CGF-478 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REM BULK-CGF-478Type D1 1/2"1 1/2"FemaleNPTSocketNitrileNylon€43.15
USA SEALING BULK-CGF-456 Cam and Groove Coupling, 1 1/2 Inch Coupling Size, 1 1/2 Inch Hose Fitting Size, Nitrile | CT7REN BULK-CGF-456Type B1 1/2"1 1/2"MaleNPTSocketNitrileNylon€40.95
USA SEALING BULK-CGF-466 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7REP BULK-CGF-466Type C1 1/4"1 1/4"MaleHose ShankSocketNitrileNylon€36.22
USA SEALING BULK-CGF-455 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7REQ BULK-CGF-455Type B1 1/4"1 1/4"MaleNPTSocketNitrileNylon€38.97
USA SEALING BULK-CGF-477 Cam and Groove Coupling, 1 1/4 Inch Coupling Size, 1 1/4 Inch Hose Fitting Size, Nitrile | CT7RER BULK-CGF-477Type D1 1/4"1 1/4"FemaleNPTSocketNitrileNylon€36.76
USA SEALING BULK-CGF-465 Cam and Groove Coupling, 1 Inch Coupling Size, 1 Inch Hose Fitting Size, Nitrile | CT7REV BULK-CGF-465Type C1"1"MaleHose ShankSocketNitrileNylon€21.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-287 Cam and Groove Coupling, 1/2 Inch Coupling Size, 150 PSI
€48.45 /unit