Flat Shipping

Flat Shipping at €24.99 + VAT

US TAPE 58811 Single Duty Oil Gauging Tape, 18 ft Blade Length, 1/2 Inch Blade Width, Inch /Ft, Open | CU7PTU

US TAPE 58811 Single Duty Oil Gauging Tape, 18 ft Blade Length, 1/2 Inch Blade Width, Inch /Ft, Open

Item: CU7PTU Model: 58811Cross Ref: 449U54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€226.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Duty Oil Gauging Tape
Belt ClipNo
Blade CoatingClear
Blade ColorBlack, Silver
Blade Length18 ft.
Blade MaterialSteel
Blade Width1/2"
Case TypeOpen
FeaturesCorrosion-Resistant
Graduation ColorBlack
Graduation Mark StylePrinted
Graduation TypeIn., ft.
Graduation UnitsFeet, Inches
Handle ColorYellow
Handle MaterialPlastic
Handle TypeSafety
IncludesGraduated Plumb Bob, Grounding Strap, Line Wiper
Numeric FormatDecimal
Numeric MarksFeet, Inches
Overall Length11 1/2"
Overall Width5"
StandoutNot Rated
Thickness0.011"
Tip StyleSwivel Snap
Blade Length (sae)18 ft.
Blade TypeSingle-Sided
Gauging MethodInnage
Liquids MeasuredDark Liquids, Light Liquids
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade WidthBlade LengthTip StyleMeasurement TypeLock TypeBlade ColorGraduation TypeBlade CoatingPrice
US TAPE 56908 Tape Measure 3/4 Inch x 12 Feet Chrome | AE8LXW 6DYR3 569083/4"Not ApplicableNonmagnetic Single HookSAEPositiveYellow1/100None€24.23
US TAPE 56939 Tape Measure 3/4 Inch x 16 Feet Chrome In/ft/mm | AE8LXX 6DYR5 569393/4"16 ft.Nonmagnetic Single HookMetric, SAEPositiveYellowInch, Feet, mmNone€27.96
US TAPE 56735 Tape Measure 1/2 Inch x 10 Feet Chrome In/ft/mm | AG7ENK 6DYR4 567351/2"10 ft.Nonmagnetic Single HookMetric, SAEPositiveYellowInch, Feet, mmNone€23.56
US TAPE 57243 Tape Measure 1 Inch x 26 feet Chrome inch/feet | AJ2JGZ 6DYR2 572431"26 ft.Nonmagnetic Single HookMetric, SAEToggleYellowInch, Feet, mmNone€33.54
US TAPE 56705 Tape Measure 1/2 Inch x 10 feet Chrome feet/In | AJ2JHK 6FYA8 567051/2"Not ApplicableNonmagnetic Single HookSAEToggleYellowIn., ft.None€23.21
US TAPE 58877 Oil Gauge Line Wiper, 1/2 Inch Blade Width | CU7PTK 588771/2"--SAE----€27.46
US TAPE 58856 Double Duty Oil Gauging Tape Measure, 100 Ft Blade Lg, 1/2 Inch Blade Width | CU7PTL 588561/2"100 ft.Swivel SnapMetric, SAE-Black, Silverin., ft., mm, cmClear Coat€492.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

US TAPE 58811 Single Duty Oil Gauging Tape, 18 ft Blade Length, 1/2 Inch Blade Width, Inch /Ft, Open
€226.20 /unit