US NETTING BRSN-422-5 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 22 ft Net Width | CU7PMH

US NETTING BRSN-422-5 Bollard Mounted Loading Dock SBarrier Net, 4 ft Height, 22 ft Width

Item: CU7PMH Model: BRSN-422-5Cross Ref: 378N78
In Stock

Get it by Tuesday, Jun 17

€4,946.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier
AdjustableYes
Adjustment Strap Length18"
Adjustment TypeCam Buckle
Debris LinerNo
For Bollard Diameter (maximum)4 1/2"
For Bollard Diameter (minimum)3 1/2"
Mesh Size5"
Net ColorOrange
Net Height4 ft.
Net Width22 ft.
Webbing MaterialPolyester
Webbing Width1"
Bollard Diameter - Maximum4 1/2"
Bollard Diameter - Minimum3 1/2"
Compatible Bollard Diameters3 1/2" to 4 1/2"
Mounting LocationBollard-Mount
Net MaterialPolyester
Number Of Adjustment Straps4

Shipping Info:

Ship weight (kg) 16.875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAdjustment Strap LengthAdjustment TypeMesh SizeNet WidthFor Bollard Diameter (maximum)For Bollard Diameter (minimum)AdjustableDebris LinerPrice
US NETTING BRSN-410-5 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKU BRSN-410-518"Cam Buckle5"10 ft.4 1/2"3 1/2"YesNo€2,567.62
US NETTING BRSN-410-8 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKV BRSN-410-818"Cam Buckle5"10 ft.7 5/8"6 3/4"YesNo€3,159.11
US NETTING BRSN-410-10 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKW BRSN-410-1018"Cam Buckle5"10 ft.9 5/8"8 3/4"YesNo€3,466.13
US NETTING BRSN-410-6 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKX BRSN-410-618"Cam Buckle5"10 ft.5 1/2"4 5/8"YesNo€2,730.74
US NETTING BRSN-410-9 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKY BRSN-410-918"Cam Buckle5"10 ft.8 5/8"7 3/4"YesNo€3,326.42
US NETTING BRSN-410-7 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 10 ft Net Width | CU7PKZ BRSN-410-718"Cam Buckle5"10 ft.6 5/8"5 5/8"YesNo€2,820.47
US NETTING BRSN-412-5 Bollard Mounted Loading Dock SBarrier Net, 4 ft Net Height, 12 ft Net Width | CU7PLA BRSN-412-518"Cam Buckle5"12 ft.4 1/2"3 1/2"YesNo€2,942.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

US NETTING BRSN-422-5 Bollard Mounted Loading Dock SBarrier Net, 4 ft Height, 22 ft Width
€4,946.26 /unit