Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD U5VP2 Refrigerant Evacuation Pump, 5.5 Cfm Displacement, 1/2 Hp Hp, 15 Micron | CU7FLG

UNIWELD U5VP2 Refrigerant Evacuation Pump, 5.5 Cfm Displacement, 1/2 Hp Hp, 15 Micron

Item: CU7FLG Model: U5VP2Cross Ref: 53RJ42
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvacuation Pump
Amps Ac2.5A
Cord6 ft.
Displacement5.5 CFM
End Vacuum15 µm
Frequency50/60 Hz
Housing MaterialAluminum, Steel
Hp1/2 hp
Includes1/4 In Male Flare, 3/8 In Male Flare , 1/4" Male Flare, 3/8" Male Flare
Inlet Port Size1/4", 3/8"
Oil Capacity11.1 oz.
Overall Height9 1/2"
Overall Length12 1/2"
Overall Width4"
Voltage110/220V AC
A2l CompatibilityNot A2L Compatible
ApplicationCommercial, Residential
Body MaterialMetal
Calibration Certificate TypeNot Certified
Cord Length6 ft.
Current2.5A
Drain Port Connection Thread DirectionRight-Hand
Drive TypeDirect Drive
For Refrigerant GroupCFC, HCFC, HFC
For Refrigerant TypeR-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-418A, R-419A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-434A, R-435A, R-436A, R-436B, R-437A, R-438A, R-441A, R-442A, R-443A, R-444A, R-500, R-501, R-502, R-503, R-504, R-507A, R-508A, R-508B, R-509A, R-510A, R-512A, R-600, R-600A, R-601, R-601A, R-717, R-744, R-E170
Horsepower1/2 hp
Includes Gas BallastGas Ballast Not Included
Includes Hoist ClipHoist Clip Not Included
Includes Isolation ValveIsolation Valve Included
Includes Oil Mist FilterOil Mist Filter Included
Includes SightglassSightglass Included
Includes Vacuum GaugeGauge Not Included
Inlet 1 Port Connection GenderMale
Inlet 1 Port Connection Size1/4"
Inlet 1 Port Connection Thread DirectionRight-Hand
Inlet 1 Port Connection TypeFlare
Inlet 2 Port Connection GenderMale
Inlet 2 Port Connection Size3/8"
Inlet 2 Port Connection Thread DirectionRight Hand
Inlet 2 Port Connection TypeFlare
Inlet 3 Port Connection Thread DirectionRight-Hand
Motor TypeDual Voltage
Number Of Inlet Ports2
Number Of Stages2
Plug Configuration5-15P
Power SourcePlug In
Product TypeVacuum Pump
Reservoir Port Connection Thread DirectionRight-Hand
SeriesHUMM-VAC Series
Ultimate Vacuum15 µm
Weight20 lbs.

Shipping Info:

Ship weight (kg) 9.8325
Ship height (cm)24.13
Ship length (cm)31.75
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelDisplacementHpVoltageOil CapacityEnd VacuumAmps AcPrice
UNIWELD UVP1.5-110 Refrigerant Evacuation Pump, 1.4 Cfm Displacement, 1/4 Hp Hp, 40 Micron | CU7FLE UVP1.5-1101.4 CFM1/4 hp110V AC4.7 oz.40 µm2.5A€363.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD U5VP2 Refrigerant Evacuation Pump, 5.5 Cfm Displacement, 1/2 Hp Hp, 15 Micron
€508.41 /unit