Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD RUH8211-1 Regulator Md 1-Stage Acetylene Cga300, Single Stage, Cga 300 Inlet

Item: CU7FJY Model: RUH8211-1Cross Ref: 793RW9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€287.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
ApplicationLow Pressure
Body MaterialBrass
Bonnet FinishPolished Chrome
Cga NumberCGA 300
Diaphragm MaterialNeoprene
Duty RatingHeavy Duty
Features2 In Tri-Layered Reinforced Diaphragm, Delrin Bushing For Smooth Flow Adjustment, Easy To Read, Fine Mesh Filter Screen Between Inlet And Seat, Heavy Duty Mechanical Stem Type Seat And Nozzle Assembly, Mechanical Stem Type Seat, Pressure Relief Device For Low Pressure Gauge Protection Only
Filter MaterialMetal
For Gas TypeAcetylene
Gauge Diameter2"
Height5 1/2"
Hose Fitting SizeB
Inlet Connection GenderMale
Inlet Connection TypeCGA
Inlet Thread DirectionRight Hand
Max. Inlet Pressure3000 psig
Max. Outlet Pressure15 psig
Min. Outlet Pressure2 psig
Number Of Stages1
Outlet Connection GenderMale
Outlet Connection Size9/16"-18
Outlet Thread DirectionLeft Hand
Outlet Thread GenderMale
Overall Depth5 1/2"
Width7"

Shipping Info:

Ship weight (kg) 1.656
Ship height (cm)13.97
Ship length (cm)13.97
Ship width (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD RUH8211-1 Regulator Md 1-Stage Acetylene Cga300, Single Stage, Cga 300 Inlet
€287.36 /unit