Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD MR8210 Regulator, Oxygen 540, 5-80 Psig | CD4UNC

UNIWELD MR8210 Regulator, Oxygen 540, 5-80 Psig

Item: CD4UNC Model: MR8210Cross Ref: 793RM7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€202.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Regulator
Body MaterialBrass
Compatible Gas TypeOxygen
Filter MaterialBronze
Gauge Diameter2"
Hose Fitting SizeB
Inlet Connection GenderMale
Outlet Connection GenderMale
Width7"

Shipping Info:

Ship weight (kg) 1.161
Ship height (cm)13.97
Ship length (cm)11.43
Ship width (cm)17.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD MR8210 Regulator, Oxygen 540, 5-80 Psig
€202.88 /unit