Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD KR350 Oxyacetylene Outfit, Medium Duty, Class V Style | CD4RXR

UNIWELD KR350 Oxyacetylene Outfit, Medium Duty, Class V Style

Item: CD4RXR Model: KR350Cross Ref: 39DM25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€764.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Welding Outfit
ApplicationBrazing, Cutting, Welding
CharacteristicsCut Up To 6" With Optional Tips, Weld Up To 1-1/4" With Optional Tips
Cuts Up To6"
FuelAcetylene
Gas ServiceAcetylene
Gauge Size2"
Hose Fitting SizeB
IncludesGoggles, Lighter
Number Of Cutting Tips1
Number Of Regulators2
Torch StyleVictor
AccessoriesTwin Hose 20² 3/16, Goggles, Lighter
Acetylene RegulatorRUH8211 CGA510
Cutting Attach.CA350
Cutting Tip3-101-0
For Fuel TypeAcetylene
Hose Length20 ft.
Included Cutting Tip3-101-0
Oxygen RegulatorRUH8210 CGA540
Product TypeCombination Torch & Tip Kit
Regulator Model (fuel)RUH8211
Weld/braze TipTYPE 13-2
Welding HandleWH350

Shipping Info:

Ship weight (kg) 6.264
Country of OriginUS

Product Variants

ProductModelTorch StyleIncludesHose Fitting SizeFuelGas ServiceCuts Up ToGauge SizePrice
UNIWELD KM79 Oxy-fuel Outfit, Medium Duty | CD4RWU KM79--------
RFQ
UNIWELD KM79-4 Oxy-fuel Outfit, Medium Duty | CD4RWV KM79-4--------
RFQ
UNIWELD KM370 Oxyacetylene Outfit, Medium Duty, Class A Style | CD4RXC KM370--------
RFQ
UNIWELD KM370-4 Oxyacetylene Outfit, Medium Duty, Class A Style | CD4RXD KM370-4--------
RFQ
UNIWELD KR370 Oxyacetylene Outfit, Medium Duty, Class A Style | CD4RXE KR370--------
RFQ
UNIWELD KR370-4 Oxyacetylene Outfit, Medium Duty, Class A Style | CD4RXF KR370-4--------
RFQ
UNIWELD KM350 Oxyacetylene Outfit, Medium Duty, Class V Style | CD4RXN KM350--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD KR350 Oxyacetylene Outfit, Medium Duty, Class V Style
€764.16 /unit