Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD KFR13 Mig Kit, Medium Duty | CD4TTP

UNIWELD KFR13 Mig Kit, Medium Duty

Item: CD4TTP Model: KFR13Cross Ref: 39DM42
Limited Availability
€346.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Kit
ApplicationGeneral Purpose
Body MaterialBrass
Compatible Gas TypeCarbon Dioxide
FeaturesPiston Activated, Pressure Relief Device For Low Pressure Flowmeter Protection Only
Inlet Connection GenderFemale
Outlet Connection GenderMale
Regulator ApplicationGeneral Purpose
Regulator Supply TypeCylinder
Supply Pressure Gauge0 psi to 4000 psi
Diaphragm MaterialNeoprene
For Gas TypeCarbon Dioxide
Maximum Flow Rate (argon)70 SCFH
Mounting TypeCylinder
Number Of Stages1
Product TypeFlowmeter Regulator & Hose Kit

Shipping Info:

Ship weight (kg) 1.2375
Ship length (cm)29.53
Country of OriginUS

Product Details:

    • Includes: FR13 Flowmeter, 90190 10 ft. 3/16" ID Hose with 5/8"-18 RH Fittings at both ends

Product Variants

ProductModelApplicationPrice
UNIWELD KF13 Mig Kit, Carbon Dioxide Gas Calibration | CD4TFZ KF13--
RFQ
UNIWELD KF14 Mig Kit, Argon Gas Calibration | CD4TGA KF14--
RFQ
UNIWELD KF14-10 Mig Kit, Argon/helium Gas Calibration | CD4TGB KF14-10--
RFQ
UNIWELD KF1413 Mig Kit, Argon/carbon Dioxide Gas Calibration | CD4TGC KF1413--
RFQ
UNIWELD KF14-6 Mig Kit, Argon/helium Gas Calibration | CD4TGD KF14-6--
RFQ
UNIWELD KF14-8 Mig Kit, Argon/helium Gas Calibration | CD4TGE KF14-8--
RFQ
UNIWELD KFG13 Mig Kit | CD4TRM KFG13--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD KFR13 Mig Kit, Medium Duty
€346.23 /unit