UNIWELD G530LD-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UGD

UNIWELD G530LD-5 Lpf Gauge Type, 2-1/2 Inch Size

Item: CD4UGD Model: G530LD-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Gauge
CaseColor-Coded
Gauge TypeLPF„
Pressure/temperature ScaleR-410A/R-22/R-404APSI-Kg/cm2-°C
Size2-1/2}

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
UNIWELD G10LAD Automotive Replacement Gauges, 2-1/2 Inch, 300 Psi | CD4TBX G10LADG10LAD-
RFQ
UNIWELD G9LAD Automotive Replacement Gauges, 2-1/2 Inch, 0-500 Psi | CD4TCA G9LADG9LAD-
RFQ
UNIWELD G10LD-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UEN G10LD-5G10LD-5-
RFQ
UNIWELD G29D Lpf Gauge Type, 2-1/2 Inch Size | CD4UEP G29DG29D-
RFQ
UNIWELD G29D-1 Lpf Gauge Type, 2-1/2 Inch Size | CD4UEQ G29D-1G29D-1-
RFQ
UNIWELD G29D-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UER G29D-5G29D-5-
RFQ
UNIWELD G29LD Lpf Gauge Type, 2-1/2 Inch Size | CD4UET G29LDG29LD-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD G530LD-5 Lpf Gauge Type, 2-1/2 Inch Size