UNIWELD G30ND-5 Npf Gauge Type, 2-1/2 Inch Size | CD4UFP

UNIWELD G30ND-5 Npf Gauge Type, 2-1/2 Inch Size

Item: CD4UFP Model: G30ND-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold Gauge
CaseColor-Coded
Gauge TypeNPF‚®
Pressure/temperature ScaleR-134a/R-22/R-12PSI-kg/cm2-°C
Size2-1/2}

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
UNIWELD G409NSAD Automotive Replacement Gauges, 3-1/8 Inch, 0-500 Psi | CD4TBY G409NSADG409NSAD-
RFQ
UNIWELD G410NSAD Automotive Replacement Gauges, 3-1/8 Inch, 300 Psi | CD4TBZ G410NSADG410NSAD-
RFQ
UNIWELD G29NBD Npf Gauge Type, 2-1/2 Inch Size | CD4UEW G29NBDG29NBD-
RFQ
UNIWELD G29NBD-1 Npf Gauge Type, 2-1/2 Inch Size | CD4UEX G29NBD-1G29NBD-1-
RFQ
UNIWELD G29NBD-5 Npf Gauge Type, 2-1/2 Inch Size | CD4UEY G29NBD-5G29NBD-5-
RFQ
UNIWELD G29ND Npf Gauge Type, 2-1/2 Inch Size | CD4UEZ G29NDG29ND-
RFQ
UNIWELD G29ND-1 Npf Gauge Type, 2-1/2 Inch Size | CD4UFA G29ND-1G29ND-1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD G30ND-5 Npf Gauge Type, 2-1/2 Inch Size