Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD EZABM90 Anti-blowback Adaptor, Ez Turn, 1/4 X 5/16 Inch, 90 Degree | CD4TMF

UNIWELD EZABM90 Anti-blowback Adaptor, Ez Turn, 1/4 X 5/16 Inch, 90 Degree

Item: CD4TMF Model: EZABM90Cross Ref: 53RJ66
Limited Availability
€24.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdaptor
Angle90°
ColorGold
Fitting MaterialBrass
Length1 1/4"
Number Of Hoses0
A2l CompatibilityA2L Compatible
Burst Pressure4000 psi
For Refrigerant GroupCFC, HCFC, HFC
For Refrigerant TypeR-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-415A, R-415B, R-416A, R-417A, R-418A, R-419A, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-429A, R-430A, R-431A, R-432A, R-433A, R-434A, R-435A, R-436A, R-436B, R-437A, R-438A, R-441A, R-442A, R-443A, R-444A, R-500, R-501, R-502, R-503, R-504, R-507A, R-508A, R-508B, R-509A, R-510A, R-512A, R-600, R-600A, R-601, R-601A, R-717, R-744, R-E170
Input Connection GenderMale
Input Connection Size1/4"
Input Connection Thread DirectionRight-Hand
Input Connection TypeSAE
MaterialBrass
Operating Pressure - Maximum800 psi
Operating Temperature - Maximum200°F
Operating Temperature - Minimum-40°F
Output Connection GenderFemale
Output Connection Size5/16"
Output Connection Thread DirectionRight-Hand
Output Connection TypeSAE
Overall Length1 1/4"
Product TypeAnti-Blowback Adapter

Shipping Info:

Ship weight (kg) 0.0855
Ship length (cm)3.18
Country of OriginUS

Product Variants

ProductModelMPNPrice
UNIWELD EZAB Anti-blowback Adaptor, Ez Turn, 1/4 X 1/4 Inch, Straight Type | CD4TMC EZABEZAB€23.09
UNIWELD EZAB90 Anti-blowback Adaptor, Ez Turn, 1/4 X 1/4 Inch, 90 Degree | CD4TMD EZAB90EZAB90€24.34
UNIWELD EZABM Anti-blowback Adaptor, Ez Turn, 1/4 X 5/16 Inch, Straight Type | CD4TME EZABMEZABM€23.09
UNIWELD EZHRK Hose Accessories Kit | CD4TWW EZHRKEZHRK-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD EZABM90 Anti-blowback Adaptor, Ez Turn, 1/4 X 5/16 Inch, 90 Degree
€24.84 /unit