UNIWELD DFAH5 Alloy, Steel 60, 1/8 Inch Size | CD4ULK

UNIWELD DFAH5 Alloy, Steel 60, 1/8 Inch Size

Item: CD4ULK Model: DFAH5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Alloy
Size1/8}]

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
UNIWELD DEAD5 Alloy, Steel 45, 1/16 Inch Size | CD4ULE DEAD5DEAD5-
RFQ
UNIWELD DEAF5 Alloy, Steel 45, 3/32 Inch Size | CD4ULF DEAF5DEAF5-
RFQ
UNIWELD DEAH5 Alloy, Steel 45, 1/8 Inch Size | CD4ULG DEAH5DEAH5-
RFQ
UNIWELD DFAD5 Alloy, Steel 60, 1/16 Inch Size | CD4ULH DFAD5DFAD5-
RFQ
UNIWELD DFAF5 Alloy, Steel 60, 3/32 Inch Size | CD4ULJ DFAF5DFAF5-
RFQ
UNIWELD DGAD5 Alloy, Steel Tig 70s2, 1/16 Inch Size | CD4ULL DGAD5DGAD5-
RFQ
UNIWELD DGAF5 Alloy, Steel Tig 70s2, 3/32 Inch Size | CD4ULM DGAF5DGAF5-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD DFAH5 Alloy, Steel 60, 1/8 Inch Size