Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD 830-21FB Hand Cutting Torch, 21 Inch Length, 90 Deg Head | CU7FJC

UNIWELD 830-21FB Hand Cutting Torch, 21 Inch Length, 90 Deg Head

Item: CU7FJC Model: 830-21FBCross Ref: 39DM19
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,032.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Torch
FeaturesBall Point Valves With Teflon(R) Packing, Flashback Arrestors For Check Valves
For Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Head Angle90°
Hose Fitting SizeB
Length21"
Maximum Cutting Capacity12"
Mfr. Series830
Torch StyleVictor
TypeHandheld
Overall Length21"
Torch TypeHandheld
Weight3.6 lbs.

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)2.54
Ship length (cm)53.34
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTorch StyleHose Fitting SizeMaximum Cutting CapacityPrice
UNIWELD EC350A Cutting Torch, 16 Inch Lg, 90 Deg. Head | CU7FJB EC350A---€620.06
UNIWELD 830-48FB Hand Cutting Torch, 48 Inch Length, 90 Deg Head | CU7FJD 830-48FBVictorB12"€1,225.58
UNIWELD 830-36FB Hand Cutting Torch, 36 Inch Length, 90 Deg Head | CU7FJE 830-36FBVictorB12"€1,037.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD 830-21FB Hand Cutting Torch, 21 Inch Length, 90 Deg Head
€1,032.46 /unit