Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD 68-R Mach. Torch 10 Inch 2-Hose, 10 Inch Length, 90 Deg. Head | CU7FKQ

UNIWELD 68-R Torch 10 Inch 2-Hose, 10 Inch Length, 90 Deg. Head

Item: CU7FKQ Model: 68-RCross Ref: 793RP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,149.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead
Body MaterialBrass
Compatible Fuel TypeAcetylene
Duty RatingHeavy Duty
FeaturesPrecision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
For Fuel TypeAcetylene
Head Angle90°
Length10"
Max. Cutting Thickness8"
Maximum Cutting Capacity8"
Mfr. Series68 Series
Overall Length10"
Torch StyleVictor
TypeMachine
Compatible Cutting Tip SeriesSeries 1-101, Series 1-108, Series 1-112, Series 1-200, Series 1-207, Series 1-212, Series 1-218, Series 1-303MP, Series 1-318MP, Series 1-GPN, Series 1-GPP, Series 1-HPN, Series 1-HPP, Series 1-MTHN, Series 1-MTHP, Series 1-101L, Series 1-GPM, Series 1-HPM, Series 1-MTHM
Series68 Series
Torch TypeMachine

Shipping Info:

Ship weight (kg) 1.773
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTorch StyleFor Fuel TypeMaximum Cutting CapacityPrice
UNIWELD 68-6 Machine Cutting Torch, 6 Inch Length, V-style | CD4UDG 68-6Victor--€975.69
UNIWELD 68-6R Mach. Torch 6 Inch 2-Hose, 6 Inch Length, 90 Deg. Head, 68 Series | CU7FKR 68-6RVictorAcetylene8"€1,091.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD 68-R Torch 10 Inch 2-Hose, 10 Inch Length, 90 Deg. Head
€1,149.72 /unit