Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD 68 Machine Cutting Torch, 10 Inch Length, A-style | CD4UCW

UNIWELD 68 Machine Cutting Torch, 10 Inch Length, A-style

Item: CD4UCW Model: 68Cross Ref: 793RP0
Limited Availability
€1,032.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Torch
Body MaterialBrass
Compatible Fuel TypeAcetylene
Duty RatingHeavy Duty
FeaturesPrecision Reamed Seats, Quick Opening Oxygen Cutting Lever, Stainless Steel Ball Point Preheat Valves
Maximum Cutting Thickness8"
Torch StyleVictor
TypeMachine
2 Hose W/lever Action Oxygen Cutting ValveYes
Arrel Length10}
Cutting Capacity8
For Fuel TypeAcetylene
Includes RackNo
Maximum Cutting Capacity8"
Overall Length10"
Torch TypeMachine

Shipping Info:

Ship weight (kg) 1.566
Ship length (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD 68 Machine Cutting Torch, 10 Inch Length, A-style
€1,032.31 /unit