UNITHERM IV5424 Valve Insulated Cover, Size 54 x 24 Inch | CE2FCL

UNITHERM IV5424 Valve Insulated Cover, Size 54 x 24 Inch

Item: CE2FCL Model: IV5424Cross Ref: 48ZY06
In Stock

Get it by Tuesday, Jun 17

€422.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Insulated Cover
ColorGray
Cover Length4.5 ft.
Cover Width24"
Fits Valve TypeUniversal
For Fitting TypeStrainers, Tee, Valve, Wye
For Max. Circumference49"
For Valve Type42" , Universal
Jacket MaterialSilicone Coated Fiberglass Cloth
Length54"
MarketIndustrial
ReusableYes
Thickness3"
Width24"
Cover TypeInsulation Jacket
Fastener MaterialStainless Steel Wire
Fastening SystemQuick Release Fabric Flap And Wiretwists
FeaturesEnergy Conservation, Heat Conservation
For EnvironmentFood and Beverage
For Maximum Circumference49"
For Minimum Circumference42"
Insulation MaterialFiberglass, min.eral Wool
Insulation R-value0.48
Insulation TypePipe Insulation, Valve Insulation
Maximum Ambient Temperature900°F
StandardsOSHA

Shipping Info:

Ship weight (kg) 4.275
Country of OriginUS

Product Variants

ProductModelColorPrice
UNITHERM IV10218 Valve Insulated Cover, Size 102 x 18 Inch | CE2FAP IV10218-€605.84
RFQ
UNITHERM IV10224 Valve Insulated Cover, Size 102 x 24 Inch | CE2FAQ IV10224-€797.04
RFQ
UNITHERM IV10818 Valve Insulated Cover, Size 108 x 18 Inch | CE2FAR IV10818-€641.47
RFQ
UNITHERM IV10824 Valve Insulated Cover, Size 108 x 24 Inch | CE2FAT IV10824-€843.92
RFQ
UNITHERM IV11418 Valve Insulated Cover, Size 114 x 18 Inch | CE2FAU IV11418-€677.11
RFQ
UNITHERM IV11424 Valve Insulated Cover, Size 114 x 24 Inch | CE2FAV IV11424-€890.81
RFQ
UNITHERM IV12018 Valve Insulated Cover, Size 120 x 18 Inch | CE2FAW IV12018-€712.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM IV5424 Valve Insulated Cover, Size 54 x 24 Inch
€422.73 /unit