UNITHERM CF6HZ-1-24X25 Ceramic Fiber, Density 6 Lbs, Thickness 1 Inch, Size 24 x 300 Inch | CE2EEA

UNITHERM CF6HZ-1-24X25 Ceramic Fiber, Density 6 Lbs, Thickness 1 Inch, Size 24 x 300 Inch

Item: CE2EEA Model: CF6HZ-1-24X25
Limited Availability
€237.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fiber Insulation

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThicknessMaterialMax. Temp.DensityWall ThicknessApprox. "r" ValueBody MaterialPrice
UNITHERM CF8-1-24X25 Ceramic Insulation 24 Inch Width 25 Feet | AB7GLL 23AR50 CF8-1-24X251"Aluminum2300°F-1"-Aluminum€160.82
UNITHERM CF6-1-24X25 Ceramic Insulation 24 Inch Width 25 Feet | AF7XLY 23AR48 CF6-1-24X251"Aluminum2300°F-1"1.06Aluminum€126.36
UNITHERM CF8-5-24X50 Ceramic Insulation 24 Inch Width 50 Feet | AF7XLZ 23AR49 CF8-5-24X501/2"Aluminum2300°F--0.75Aluminum€160.82
UNITHERM CF8-1-48X25 Ceramic Insulation 48 Inch Width 25 Feet | AF7XMA 23AR51 CF8-1-48X251"Aluminum2300°F-1"0.75Aluminum€310.17
UNITHERM CF8-2-24XX125 Ceramic Insulation 24 Inch Width 12-1/2 Feet | AF7XMB 23AR52 CF8-2-24XX1252"Aluminum2300°F-2"-Aluminum€251.16
UNITHERM CF8-2-48X125 Ceramic Insulation 48 Inch Width 12-1/2 Feet | AF7XMC 23AR53 CF8-2-48X1252"Aluminum2300°F-2"0.75Aluminum€310.17
UNITHERM CF6-1-48X25 Ceramic Fiber Blanket 25 Feet 48 In. | AG4KTC 34DA11 CF6-1-48X251"Alumina, Silicate2300°F6 lbs.1"1.06Aluminum€252.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM CF6HZ-1-24X25 Ceramic Fiber, Density 6 Lbs, Thickness 1 Inch, Size 24 x 300 Inch
€237.58 /unit