Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SHIELD PST SC650-IIIA-BLKMD-DK5H150 Level IIIA Lightweight Helmet w/ Paulson Face Shield, M Fits Hat Size, Suspension | CU7FBF

UNITED SHIELD PST SC650-IIIA-BLKMD-DK5H150 Level IIIA Lightweight Helmet With Paulson Face Shield, M Fits Hat Size, Suspension

Item: CU7FBF Model: PST SC650-IIIA-BLKMD-DK5H150Cross Ref: 29RL78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€630.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSuspension
Chin StrapYes
ColorBlack
Fits Hat SizeM
Head Protection MaterialAramid
Night Vision MountNo
SuspensionYes

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFits Hat SizeNight Vision MountPad ThicknessHead Protection MaterialShapePrice
UNITED SHIELD PST SC650-IIIA-TNXLG-DK5H150 Level IIIA Lightweight Helmet w/ 6 Inch Paulson Face Shield, XL Fits Hat Size, Suspension | CU7FAY PST SC650-IIIA-TNXLG-DK5H150XLNo-Aramid-€585.46
UNITED SHIELD PST SC650-IIIA-BLKLG-DK5H150S Level IIIA Lightweight Helmet w/ Paulson Face Shield, L Fits Hat Size, Suspension | CU7FAZ PST SC650-IIIA-BLKLG-DK5H150SLNo-Aramid-€597.85
UNITED SHIELD PST SC650-IIIA-ODLG-DK5H150 Level IIIA Lightweight Helmet w/ Paulson Face Shield, L Fits Hat Size, Suspension | CU7FBA PST SC650-IIIA-ODLG-DK5H150LNo-Aramid-€572.34
UNITED SHIELD PST SC650-IIIA-ODLG-DK5H150S Level IIIA Lightweight Helmet w/ Paulson Face Shield, L Fits Hat Size, Suspension | CU7FBB PST SC650-IIIA-ODLG-DK5H150SLNo-Aramid-€597.85
UNITED SHIELD PST SC650-IIIA-BLKLG-DK5H150 Level IIIA Lightweight Helmet w/ Paulson Face Shield, L Fits Hat Size, Suspension | CU7FBC PST SC650-IIIA-BLKLG-DK5H150LNo-Aramid-€572.34
UNITED SHIELD PST SC650-IIIA-TNLG-DK5H150 Level IIIA Lightweight Helmet w/ Paulson Face Shield, L Fits Hat Size, Suspension, Tan | CU7FBD PST SC650-IIIA-TNLG-DK5H150LNo-Aramid-€572.34
UNITED SHIELD PST SC650-IIIA-ODMD-DK5H150 Level IIIA Lightweight Helmet w/ Paulson Face Shield, M Fits Hat Size, Suspension | CU7FBE PST SC650-IIIA-ODMD-DK5H150MNo-Aramid-€572.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SHIELD PST SC650-IIIA-BLKMD-DK5H150 Level IIIA Lightweight Helmet With Paulson Face Shield, M Fits Hat Size, Suspension
€630.78 /unit