Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SHIELD DK5-H.150 Riot Face Shield | CU7FHF

UNITED SHIELD DK5-H.150 Riot Face Shield

Item: CU7FHF Model: DK5-H.150Cross Ref: 29RM02
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRiot Face Shield
ApplicationRiot Squad
Dielectric ProtectionNo
Headgear ColorBlack
Headgear MaterialPlastic
IncludesFaceshield And Mount
ReusableReusable
Suspension Adjustment TypeRatchet
Visor ColorClear
Visor Height8"
Visor MaterialPolycarbonate
Visor Thickness0.15"
Closure TypePivot
ColorBlack
MaterialPolycarbonate
Product TypeFaceshield

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeadgear MaterialVisor HeightTypeMaterialColorDielectric ProtectionHeadgear ColorReusablePrice
UNITED SHIELD DK6-H.150 Riot Face Shield | CU7FHC DK6-H.150Plastic8"---NoBlackReusable€210.75
UNITED SHIELD RFFS-IIIA Riot Face Shield | CU7FHD RFFS-IIIAPlastic6"---NoBlackReusable€832.05
UNITED SHIELD SOD-RFS-Rail Riot Face Shield | CU7FHE SOD-RFS-RailPolycarbonate6"---NoBlackReusable€281.30
UNITED SHIELD DK6-H.150S Riot Face Shield | CU7FHG DK6-H.150SPlastic6"---NoBlackReusable€227.99
UNITED SHIELD RNP Neck Protector, Riot, Aramid | CV4NKF RNP--RiotAramidBlack---€138.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SHIELD DK5-H.150 Riot Face Shield
€211.35 /unit