Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SCIENTIFIC RST10A-H Stopper 25mm Black Pk 7 | AF4JRY 8YDH9

UNITED SCIENTIFIC RST10A-H Stopper 25mm Black Pk 7

Item: AF4JRY Model: RST10A-HCross Ref: 8YDH9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStopper
ColorBlack
MaterialNatural Rubber
Neck Size25 mm
Bottom Diameter45 mm
Liner MaterialNatural Rubber
Overall Height25 mm
Product TypeStopper
ResistsAbrasion and Water
Top Diameter53 mm

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)16.51
HS code4016991500
Country of OriginIN

Product Details:

    • Special Features: 5mm Hole Size, 40mm Bottom Diameter, 48mm Top Diameter

Product Variants

ProductModelStopper SizePkg. Qty.Price
UNITED SCIENTIFIC RST11-H Stopper 25mm Black - Pack Of 6 | AF3VEY 8DHY7 RST11-H116€12.94
UNITED SCIENTIFIC RST4-S Stopper 25mm Black - Pack Of 28 | AF3VFA 8DHY9 RST4-S4"28€13.26
UNITED SCIENTIFIC RST8-S Stopper 25mm Black - Pack Of 10 | AF3VFB 8DHZ0 RST8-S810€16.32
UNITED SCIENTIFIC RST2-H Stopper 25mm Black Pack Of 45 | AF3VFD 8DHZ2 RST2-H245€13.05
UNITED SCIENTIFIC RST4-H Stopper 25mm Black - Pack Of 28 | AF3VFE 8DHZ3 RST4-H4"28€13.26
UNITED SCIENTIFIC RST6-H Stopper 25mm Black Pk 18 | AF3VFF 8DHZ4 RST6-H618€12.19
UNITED SCIENTIFIC RST7-H Stopper 25mm Black Pk 13 | AF3VFG 8DHZ5 RST7-H713€13.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC RST10A-H Stopper 25mm Black Pk 7
€12.51 /pack