Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SCIENTIFIC PCL050 Crucible Porcelain 50ml 37 x 61mm | AF3YTW 8FVG7

UNITED SCIENTIFIC PCL050 Crucible Porcelain 50ml 37 x 61mm

Item: AF3YTW Model: PCL050Cross Ref: 8FVG7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrucible
Capacity50 mL
Diameter61 mm
Height37 mm
MaterialPorcelain
AutoclavableYes
Capacity - Ml50 ml
FinishGlazed
Maximum Operating Temperature - Centigrade1150°C
Maximum Operating Temperature - Fahrenheit2102°F
Overall Height37 mm
Product TypeCrucible

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)5.08
Ship length (cm)19.05
Ship width (cm)6.35
HS code6909114000
Country of OriginIN

Product Variants

ProductModelCapacityDiameterHeightMaterialPrice
UNITED SCIENTIFIC PCL015 Crucible Porcelain 15ml 25 x 45mm | AF3ZAB 8G578 PCL01515 mL45 mm25 mmPorcelain€3.97

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC PCL050 Crucible Porcelain 50ml 37 x 61mm
€10.82 /unit