Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SCIENTIFIC JCL150 Crucible Porcelain Glazed 1150c 84mm Pk 6 | AF7ZNL 23YV99

UNITED SCIENTIFIC JCL150 Crucible Porcelain Glazed 1150c 84mm Pk 6

Item: AF7ZNL Model: JCL150Cross Ref: 23YV99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrucible
Capacity150 mL
ColorWhite
Diameter84 mm
FinishGlazed
Height52 mm
MaterialPorcelain
Max. Temp.1150°C
AutoclavableYes
Capacity - Ml150 ml
For Use WithGeneral Lab
Maximum Operating Temperature - Centigrade1150°C
Maximum Operating Temperature - Fahrenheit2102°F
Overall Height52 mm
Product TypeCrucible

Shipping Info:

Ship weight (kg) 1.2375
Ship height (cm)10.16
Ship length (cm)30.48
Ship width (cm)20.32
HS code6909114000

Product Variants

ProductModelCapacityDiameterHeightColorMax. Temp.MaterialFinishPkg. Qty.Price
UNITED SCIENTIFIC JCT040 Crucible Porcelain Glazed 1150c 50mm Pk 6 | AF7ZUB 23YW03 JCT04040 mL50 mm40 mmWhite1150°CPorcelainGlazed6€53.39
UNITED SCIENTIFIC JCT015 Crucible Porcelain Glazed 1150c 15mm Pk 6 | AF7ZUE 23YW06 JCT01515 mL15 mm15 mmWhite1150°CPorcelainGlazed6€42.86
UNITED SCIENTIFIC JCT050 Crucible Porcelain Glazed 1150c 53mm Pk 6 | AF7ZUG 23YW08 JCT05050 mL53 mm43 mmWhite1150°CPorcelainGlazed6€60.32
UNITED SCIENTIFIC JCL100 Crucible Porcelain Glazed 1150c 76mm Pk 6 | AF7ZUL 23YW12 JCL100100 mL76 mm46 mmWhite1150°CPorcelainGlazed6€79.73
UNITED SCIENTIFIC JCT030 Crucible Porcelain Glazed 1150c 43mm Pk 6 | AF7ZUV 23YW20 JCT03030 mL43 mm37 mmWhite1150°CPorcelainGlazed6€51.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC JCL150 Crucible Porcelain Glazed 1150c 84mm Pk 6
€133.93 /unit