Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED BRASS WORKS 285950 Globe Valve 2 Inch Fnpt Bronze | AD6FBL 45A302

UNITED BRASS WORKS 285950 Globe Valve 2 Inch Fnpt Bronze

Item: AD6FBL Model: 285950Cross Ref: 45A302
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,837.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialBronze
Bonnet StyleUnion
Connection TypeFNPT
Handle MaterialAluminum
Handle TypeHand Wheel
Inlet To Outlet Length7 3/4"
Item - Globe ValvesGlobe Valve
Max. Fluid Temp.406°F
Max. Water Pressure400 psi
Pipe Size2"
ShapeWye
Shape - Globe ValvesWye
Stem MaterialBrass , Naval Brass
Top Of Handle To Inlet Center8 3/4"
Valve ClassClass 200
Valve Handle DesignHand Wheel
Valve Stem DesignRising
Valve Stem TypeRising
Wedge MaterialBrass

Shipping Info:

Ship weight (kg) 7.6275
Ship height (cm)19.3
Ship length (cm)34.54
Ship width (cm)19.56
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthStem MaterialBody MaterialConnection TypeMax. Water PressureHandle MaterialPrice
UNITED BRASS WORKS 285947 Globe Valve 1 Inch Fnpt Bronze | AD6FBH 45A298 2859471"5 3/4"4 3/4"BrassBronzeFNPT400 psiAluminum€659.19
UNITED BRASS WORKS 285948 Globe Valve 1-1/4 Inch Fnpt | AD6FBJ 45A299 2859481 1/4"7"5.562"BrassBronzeFNPT400 psiAluminum€783.00
UNITED BRASS WORKS 285949 Globe Valve 1-1/2 Inch Fnpt | AD6FBK 45A301 2859491 1/2"7 3/4"6 1/4"BrassBronzeFNPT400 psiAluminum€1,028.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED BRASS WORKS 285950 Globe Valve 2 Inch Fnpt Bronze
€1,837.60 /unit