Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED ABRASIVES-SAIT 23827 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Zirconia Alumina, Type 1 | CU7EVL

UNITED ABRASIVES-SAIT 23827 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Zirconia Alumina, Type 1

Item: CU7EVL Model: 23827Cross Ref: 1AUE2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Arbor Hole Size5/8"
Arbor Hole TypeUnthreaded Hole
Bond TypeResin
Compatible Tool TypeAngle Grinder Circular Saw
Grit36
Max. Speed8500 RPM
Overall Dia.7"
Primary Material ApplicationStainless Steel, Steel
ReinforcementReinforced
SeriesZ-TECH Series
Thickness0.094"
Wheel TypeType 1
Overall Diameter7"
ReinforcingReinforced

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessArbor Hole SizeAbrasive MaterialGritAbrasive GradeOverall Dia.Wheel TypeCompatible Tool TypePkg. Qty.Price
UNITED ABRASIVES-SAIT 23174 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Ceramic, Type 1 | CU7EVE 231740.047"7/8"Ceramic36Coarse4 1/2"Type 1Angle Grinder Circular Saw1€5.79
UNITED ABRASIVES-SAIT 23824 Abrasive Cut-Off Wheel, 4 1/2 Inch Abrasive Wheel Dia, Zirconia Alumina | CU7EVF 238240.094"7/8"Zirconia Alumina36Coarse4 1/2"Type 1Angle Grinder Circular Saw1€4.37
UNITED ABRASIVES-SAIT 24090 Abrasive Cut-Off Wheel, 5 Pack | CU7EVG 24090--------5€487.50
UNITED ABRASIVES-SAIT 23182 Abrasive Cut-Off Wheel, 6 Inch Abrasive Wheel Dia, Ceramic, Type 1 | CU7EVH 231820.047"7/8"Ceramic36Coarse6"Type 1Angle Grinder Circular Saw1€6.16
UNITED ABRASIVES-SAIT 23807 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Aluminum Oxide, Type 1 | CU7EVJ 238070.094"5/8"Aluminum Oxide60Medium7"Type 1Angle Grinder Circular Saw1€7.12
UNITED ABRASIVES-SAIT 23184 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Ceramic, Type 1 | CU7EVK 231840.047"5/8"Ceramic36Coarse7"Type 1Angle Grinder Circular Saw1€6.57
UNITED ABRASIVES-SAIT 23316 Abrasive Cut-Off Wheel, 6 Inch Abrasive Wheel Dia, Aluminum Oxide, Type 1 | CU7EVM 233160.047"7/8"Aluminum Oxide46Coarse6"Type 1Angle Grinder Circular Saw1€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED ABRASIVES-SAIT 23827 Abrasive Cut-Off Wheel, 7 Inch Abrasive Wheel Dia, Zirconia Alumina, Type 1
€8.23 /unit