Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED ABRASIVES-SAIT 23336 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Zirconia Alumina | CU7EWA

UNITED ABRASIVES-SAIT 23336 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Zirconia Alumina

Item: CU7EWA Model: 23336Cross Ref: 1AUD3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheels
Abrasive GradeCoarse
Abrasive MaterialZirconia Alumina
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Grit36
Max. Operating Speed10200 RPM
Mfr. SeriesZ-TECH Series
Overall Dia.6"
Primary Material ApplicationStainless Steel, Steel
Thickness0.047"
Wheel TypeType 27
Overall Diameter6"

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAbrasive MaterialThicknessGritAbrasive GradeMax. Operating SpeedArbor Hole TypeDiameterOverall Dia.Price
UNITED ABRASIVES-SAIT 20012 Depressed Center Wheel T27 4 inch 24 Grit | AH4RPL 35KH11 20012Aluminum Oxide1/4"24-----€6.06
UNITED ABRASIVES-SAIT 20013 Depressed Center Wheel 4 inch Aluminum Oxide 24 Grit | AH4RPM 35KH12 20013Aluminum Oxide1/4"24-----€5.84
UNITED ABRASIVES-SAIT 20050 Depressed Center Wheel T27 4-1/2 Inch Aluminum Oxide | AH4RPN 35KH13 20050Aluminum Oxide0.188"24-----€4.70
UNITED ABRASIVES-SAIT 20078 Depressed Center Wheel T27 6 inch Aluminum Oxide | AH4RPP 35KH14 20078Aluminum Oxide1/4"24-----€10.15
UNITED ABRASIVES-SAIT 20903 Abrasive Cut-Off Wheel 4-1/2 Inch 60 Grit | AH4RPQ 35KH15 20903Aluminum Oxide0.094"60-----€5.14
UNITED ABRASIVES-SAIT 20933 Abrasive Cut-Off Wheel T27 4-1/2 Inch 5/8-11 | AH4RPR 35KH16 20933Ceramic0.094"80-----€8.88
UNITED ABRASIVES-SAIT 21005 Depressed Center Wheel T28 7 inch 24 Grit | AH4RPT 35KH17 21005Aluminum Oxide1/4"24-----€20.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED ABRASIVES-SAIT 23336 Depressed Center Wheels, 6 Inch Dia, 7/8 Inch Hole, Zirconia Alumina
€7.50 /unit