Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED ABRASIVES-SAIT 22330 Combo Wheel 4.5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit | AF7VHQ 22PT37

UNITED ABRASIVES-SAIT 22330 Combo Wheel 4.5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit

Item: AF7VHQ Model: 22330Cross Ref: 22PT37
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Combo Wheel
Abrasive MaterialZirconia
Arbor Size7/8"
Diameter4 1/2"
GradeGrade MED
Grit60
Thickness0.095"
Abrasive GradeMedium
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Maximum Operating Speed13300 RPM
Overall Diameter4 1/2"
Primary Material ApplicationStainless Steel, Steel
SeriesZ-Tech Series
Wheel TypeType 27

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.52
Ship length (cm)11.94
Ship width (cm)11.94
HS code6804220000

Product Variants

ProductModelDiameterAbrasive MaterialThicknessGritMax. SpeedPrice
UNITED ABRASIVES-SAIT 22320 Combo Wheel 4.5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit | AF7VHN 22PT35 223204 1/2"Aluminum Oxide0.095"60-€5.64
UNITED ABRASIVES-SAIT 22325 Combo Wheel 5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit | AF7VHP 22PT36 223255"Aluminum Oxide0.095"60-€6.82
UNITED ABRASIVES-SAIT 22335 Combo Wheel 5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit | AF7VHR 22PT38 223355"Zirconia0.095"6012.2 RPM€8.63
UNITED ABRASIVES-SAIT 22420 Combo Wheel 4.5 Inch Diameter 5/8-11 Arbor Hole 60 Grit | AF7VHW 22PT42 224204 1/2"Aluminum Oxide0.095"60-€8.67
UNITED ABRASIVES-SAIT 22430 Combo Wheel 4.5 Inch Diameter 5/8-11 Arbor Hole 60 Grit | AF7VHX 22PT43 224304 1/2"Zirconia0.095"60-€9.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED ABRASIVES-SAIT 22330 Combo Wheel 4.5 Inch Diameter 7/8 Inch Arbor Hole 60 Grit
€7.54 /unit