Flat Shipping

Flat Shipping at €24.99 + VAT

UNGER SV350 Window Washer Plastic 6-1/2 Inch Length 14 Inch Width | AC3CXF 2RNA2

UNGER SV350 Window Washer Plastic 6-1/2 Inch Length 14 Inch Width

Item: AC3CXF Model: SV350Cross Ref: 2RNA2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWindow Washer
ColorGreen
Frame MaterialNylon Plastic
Handle MaterialPlastic
Head MaterialFabric
Head StyleWasher
Length6 1/2"
MaterialPlastic
Width14"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.06
Ship length (cm)35.05
Ship width (cm)6.35
HS code9603908050
Country of OriginDE

Product Variants

ProductModelHead MaterialFrame MaterialColorHandle MaterialHead StylePrice
UNGER WC350 Window Washer Plastic 14 Inch Width Green | AD2TLZ 3U434 WC350FabricPlasticGreenPlasticWasher€36.19
UNGER WC450 Window Washer Plastic 18 Inch Width Green | AD2TMA 3U435 WC450FabricPlasticGreenPlasticWasher€40.42
UNGER MC450 Window Washer 18 Inch Width Green | AD2TMD 3U439 MC450FabricPlasticGreenPlasticWasher€30.83
UNGER EG150 Window Washer Plastic/carbon Steel 6 Inch | AE8TGH 6FEK9 EG150Carbon Steel, PlasticPlasticGreen--€36.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNGER SV350 Window Washer Plastic 6-1/2 Inch Length 14 Inch Width
€38.57 /unit