Flat Shipping

Flat Shipping at €24.99 + VAT

UNGER NT090 Trash Grabber 36 Inch Trigger | AC2VRD 2NDR3

UNGER NT090 Trash Grabber 36 Inch Trigger

Item: AC2VRD Model: NT090Cross Ref: 2NDR3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Grabber
Handle TypeTrigger
Length36"
MaterialAluminum
Grabber Opening3 3/4"
Product TypeTrash Grabber

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)91.19
Ship width (cm)12.95
HS code8205598000
Country of OriginCN

Product Variants

ProductModelHandle TypeMaterialPrice
UNGER NT060 Trash Grabber 24 Inch Trigger | AC2VRB 2NDR1 NT060TriggerAluminum€45.63
UNGER NT080 Trash Grabber 32 Inch Trigger | AC2VRC 2NDR2 NT080TriggerAluminum€63.08
UNGER NN900 Trash Grabber 36 Inch Squeeze | AD2VDB 3UP49 NN900SqueezeSteel€73.05
UNGER NN400 Trash Grabber 18 Inch Squeeze | AE3KVR 5DUU8 NN400SqueezeSteel€73.70
UNGER NN960 Trash Grabber 96 Inch Squeeze | AE3KVT 5DUU9 NN960SqueezeSteel€164.42
RFQ
UNGER NN140 Trash Grabber 51 Inch Squeeze | AE6AVU 5PE69 NN140SqueezeSteel€97.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNGER NT090 Trash Grabber 36 Inch Trigger
€62.49 /unit