Flat Shipping

Flat Shipping at €24.99 + VAT

UNGER MDSB0 Replacement Scraper Blade 6 Inch Length - Pack Of 10 | AE7NDJ 5ZN23

UNGER MDSB0 Replacement Scraper Blade 6 Inch Length - Pack Of 10

Item: AE7NDJ Model: MDSB0Cross Ref: 5ZN23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Scraper Blade
Blade Length6"
Blade MaterialCarbon Steel
Blade StyleTapered Edge
Blade TypeTapered Edge
ColorBlack
Blade ShapeStraight
Blade Width6"
Color Coding SystemNo
Compatible Grainger Part Number5ZN24
Compatible Manufacturer Part NumberMDSC0
Fda CompliantNo
Product TypeReplacement Scraper Blade

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.29
Ship length (cm)17.53
Ship width (cm)11.18
HS code8205595510
Country of OriginCN

Product Variants

ProductModelColorBlade TypeBlade LengthBlade StyleBlade MaterialTypePkg. Qty.Price
UNGER SRB10 Replacement Blade 1-1/2 Inch Length - Pack Of 100 | AC3CWZ 2RMZ5 SRB10BlackTapered Edge1 1/2"Tapered EdgeCarbon Steel1 1/2"100€44.87
UNGER 15993 Replacement Blade 8 Inch Length Black - Pack Of 10 | AC3CXB 2RMZ7 15993BlackTapered Edge8"Tapered EdgeCarbon Steel-10€53.90
UNGER 14421 Replacement Blades - Pack Of 100 | AD2TMK 3U447 14421SilverSingle Edge4"Single EdgeCarbon Steel-100€110.66
UNGER TR100 Replacement Blades 4 Inch Length - Pack Of 25 | AE3KVV 5DUV1 TR100GrayTapered Edge4"Tapered EdgeCarbon Steel-25€23.80
UNGER TR150 Replacement Blades 6 Inch Length - Pack Of 25 | AE8TGJ 6FEL0 TR150GrayDouble6"DoubleCarbon Steel-25€37.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNGER MDSB0 Replacement Scraper Blade 6 Inch Length - Pack Of 10
€35.44 /pack