Flat Shipping

Flat Shipping at €24.99 + VAT

UNGER HO350 Organizer/tool Holder Silver/green Holds 3 Handles | AB7XKH 24K358

UNGER HO350 Organizer/tool Holder Silver/green Holds 3 Handles

Item: AB7XKH Model: HO350Cross Ref: 24K358
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOrganizer/Tool Holder
ColorGreen, Silver
Height2"
Holds3
Length14"
MaterialMetal
Width3 1/4"
Depth14"
Display Qty1
FeaturesSnap Tools Quickly In and Out Of Holder for Easy Access, Tools Are Inserted In The Front and Held Firmly In Place By Rubber Grips
For Handle Diameter1 1/4"
For Product TypePoles or Handles
For Use WithHandles
Includes Mounting HardwareYes
Mounting Hardware IncludedHanging Hardware

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)8.89
Ship length (cm)11.18
Ship width (cm)5.84
HS code8302500000
Country of OriginSE

Product Variants

ProductModelColorHeightMaterialPrice
UNGER HO700 Organizer/tool Holder Silver/green Holds 6 Handles | AB7XKJ 24K359 HO700Green, Silver2"Metal€97.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNGER HO350 Organizer/tool Holder Silver/green Holds 3 Handles
€89.81 /unit